Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP642WBY

  • Zoro # G7669967


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFP642WBY
Zoro #
G7669967
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Case Color
Gray
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Special Options
Heavy Duty
Includes
Restrictor Screw
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
Reflective Fluorescent Yellow
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Dry Dampening Feature
None
Pressure Range Type
Pressure
Removable Bezel
Yes
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Buna-N
Case Construction
Welded Joint
Field Fillable
No
Sensor Material
316L Stainless Steel
Movement Material
304 Stainless Steel
Dial Face Material
Aluminum
Compatible Process Media
Oil
Freeze Resistant Movement
No
Bezel Mounting Type
Bayonet Ring
Gauge Case Liquid
Glycerin
Pointer Color
Black
Process Connection Gender
Male
Secondary Pressure Range
0 to 200
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Maximum
200 kPa
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.