Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34S

  • Zoro # G7673014


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Color
Black Shelves, Black Legs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WT34S
Zoro #
G7673014
UPC #
812552010938
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Lip Height
1/4 in
Shelf Width
18 in
Top Shelf Height
34 in
Handle Height
34 in
Caster Dia.
4"
Shelf Length
24 in
Caster Width
1 in
Caster Stem Length
1 in
Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 34 in
Shelf LxW
24 in x 18 in
Caster Wheel Width
1 in
Compartment Width
18 in
Adjustable Height Range
Not Adjustable
Top Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Diameter
3/8 in

Details

Material
Thermoplastic Resin
Color
Black Shelves, Black Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
9 1/2 in, 16 1/2 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Cart Shelf Style
Lipped
Electrical Included
No
Leg Material
PVC
Leg Color
Black
Shelf Material
HDPE
Non-Marking
No
Shelf Color
Black
Utility Cart Item
Flat Handle Utility Cart
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Distance Between Middle and Bottom Shelf
16 1/2 in
Distance Between Top and Middle Shelf
9 1/2 in
Capacity per Shelf
100 lb
Caster Material
Polyurethane
Handle Included
Yes
Number of Drawers
0
Number of Compartments
0
Post Material
PVC
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Removable Shelf Liner
No
Caster Wheel Type
Standard
Cleanroom
No
Handle Material
HDPE
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Convertible
No
Caster Stem Type
Friction Ring
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Includes Electrical Outlets
No
Caster Core Material
Polypropylene
Shelf Adjustability
Removable
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 12 in, Distance Between Top and Middle Shelf 12 in, Distance Between Middle and Bottom Shelf 12 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.