Zoro Homepage
This item is Discontinued.
Little Giant Ladders 28 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15628-193

28 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15628-193
  • Zoro # G7679765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15628-193
Zoro #
G7679765
UPC #
096764161033
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft 7 in
Closed Height
14 ft 7 in
Bottom Width
17 1/2 in
Section Length
14 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
63.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Lunar
Rung/Step Spacing
12 in
Includes
Cable Hook, V-Rung, Center Pulley, Auto Levelers, Top Red "DO NOT STAND" Rungs, Owner's Manual
Standards
OSHA and ANSI 14.5

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft 7 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, Lunar Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Cable Hook, V-Rung, Center Pulley, Auto Levelers, Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Rung Shape D-Rung, Closed Height 14 ft 7 in, Section Length 14 ft, Net Weight 63.0 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.