Pressure Regulator, Steam, 1/2" Inlet

  • Mfr # BFCSSSZTS01AD3-0075

  • Zoro # G7684822


product price:  $463.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Cast Iron
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFCSSSZTS01AD3-0075
Zoro #
G7684822
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
Height
6 5/8 in
Pipe Size
1/2 in
Overall Width
4 1/2 in
Outlet Connection Size
1/2 in
Overall Height
6 5/8 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Series
B
Body Material
Cast Iron
Application
Steam
Seal Material
PTFE
Connection Type
NPT
Max. Pressure
250 psig
Pressure Adjustment Range
55 to 100 psi
Max. Temp.
400 Degrees F
For Media
Steam
Factory Set Pressure
75 psi
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
200 psi
Pilot Adjustment - Minimum
55 psi
Outlet Connection Type
NPTF
Operating Temperature - Maximum
450 Degrees F
Pilot Adjustment - Maximum
100 psi
Inlet Connection Type
NPTF

Description

Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 55 to 100 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1/2 in, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.