Steam Pressure Regulator, 50 to 150 psi
Mfr # B95GCSSSGTS01-D4-0100
Zoro # G7684999
product price:Â $3,808.99
/ea
Free Shipping & Returns
Key Features
Series
B95
Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B95GCSSSGTS01-D4-0100
Zoro #
G7684999
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
Height
6 5/8 in
Pipe Size
1/2 in
Overall Height
7 3/16 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Overall Width
4 1/2 in
Description
Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 50 to 150 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1/2 in, Max. Pressure 400 psi
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.