Eye Wash Station, 32 oz. Bottle
Mfr # 91101
Zoro # G7685305
product price:Â $90.95
/ea
Free Shipping & Returns
Key Features
Height
5 1/4 in
Width
9 3/4 in
Color
White
Includes
(2) 32 oz Eyewash Bottles
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91101
Zoro #
G7685305
UPC #
092265911016
Country of Origin
Multiple
Dimensions
Height
5 1/4 in
Width
9 3/4 in
Depth
15 1/2 in
Bottle Size
32 oz
Housing Depth
5 1/4 in
Housing Height
9 3/4 in
Housing Width
15 in
Details
Item
Single Use Eyewash Station
Color
White
Includes
(2) 32 oz Eyewash Bottles
Material
Plastic
Shelf Life
2 yr
Features
Push-Plate Door Opening, Sterile Isotonic Buffered Solution, Wall Mountable Cabinet
For Use With
Eyewash
Housing Material
Plastic
Number of Bottles Included
2
Sub-Brand
FIRST AID ONLY
Included Media
Media Included
Media Type
Isotonic Buffered Solution
Housing Included
Yes
Housing Style
Closed
Housing Capacity
2
Description
Single Use Eyewash Station, Bottle Size 32 oz, Features Push-Plate Door Opening, Sterile Isotonic Buffered Solution, Wall Mountable Cabinet, For Use With Eyewash, Housing Capacity 2, Housing Depth 5 1/4 in, Housing Height 9 3/4 in, Housing Width 15 in, Housing Material Plastic, Housing Style Closed, Included Media Media Included, Includes (2) 32 oz Eyewash Bottles, Media Type Isotonic Buffered Solution, Number of Bottles Included 2, Shelf Life 2 yr, Sub-Brand FIRST AID ONLY, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.