Meter Box, Rectangular, 12" H x 15-3/4" W

  • Mfr # D1200-DITR

  • Zoro # G7693878


product price:  $59.75
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
12 in
Width
15 3/4 in
Length
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1200-DITR
Zoro #
G7693878
UPC #
052063046020
Country of Origin
United States

Dimensions

Height
12 in
Width
15 3/4 in
Length
21 1/2 in
Pipe Size
2-1/2 in x 3-1/4 in
Overall Height
12 in
Overall Length
19 in
Overall Width
15 3/4 in
Nominal Pipe Size
2 1/2 in x 3 1/4 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black
Item
Meter Box
Includes
2 in AMR/TR Hole Cover
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 12 in, Overall Width 15 3/4 in, Overall Length 19 in, Color Black, Product Type Meter Box, Includes 2 in AMR/TR Hole Cover, Nominal Pipe Size 2 1/2 in x 3 1/4 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.