Meter Box, Rectangular, 12-1/4"Hx15-3/4"W

  • Mfr # D1200-DIRB

  • Zoro # G7693896


product price:  $44.45
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
12 1/4 in
Width
15 3/4 in
Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1200-DIRB
Zoro #
G7693896
UPC #
052063045818
Country of Origin
United States

Dimensions

Height
12 1/4 in
Width
15 3/4 in
Length
21 5/8 in
Pipe Size
2-1/2 in x 3-1/4 in
Overall Width
16 1/4 in
Overall Height
13 in
Nominal Pipe Size
3 in x 4 in
Overall Length
21 1/2 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black
Item
Meter Box
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 13 in, Overall Width 16 1/4 in, Overall Length 21 1/2 in, Color Black, Product Type Meter Box, Nominal Pipe Size 3 in x 4 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.