Valve Box, Rectangular, 12-3/4"Hx15-1/8"W

  • Mfr # 114BC

  • Zoro # G7693911


product price:  $45.45
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
12 3/4 in
Width
15 1/8 in
Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114BC
Zoro #
G7693911
UPC #
052063061146
Country of Origin
United States

Dimensions

Height
12 3/4 in
Width
15 1/8 in
Length
21 5/8 in
Pipe Size
2-3/4 in x 2-1/2 in
Overall Width
15 1/8 in
Overall Height
12 3/4 in
Nominal Pipe Size
2 3/4 in x 2 1/2 in
Overall Length
19 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Green
Item
Valve Box
Includes
Overlapping Cover
Product Type
Valve Box
Material
Polyolefin

Description

Valve Box, Material Polyolefin, Overall Height 12 3/4 in, Overall Width 15 1/8 in, Overall Length 19 in, Color Green, Product Type Valve Box, Includes Overlapping Cover, Nominal Pipe Size 2 3/4 in x 2 1/2 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.