Meter Box, Rectangular, 12-5/16"Hx15-3/4"W

  • Mfr # D1200-DICIR

  • Zoro # G7693939


product price:  $65.49
/ea

Key Features

Shape
Rectangular
Body Material
Polyolefin
Height
12 5/16 in
Width
15 3/4 in
Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1200-DICIR
Zoro #
G7693939
UPC #
052063045757
Country of Origin
United States

Dimensions

Height
12 5/16 in
Width
15 3/4 in
Length
21 5/8 in
Pipe Size
2-1/2 in x 3-1/4 in
Overall Height
12 in
Overall Length
21 1/2 in
Overall Width
16 1/4 in
Nominal Pipe Size
3 in x 4 in

Details

Shape
Rectangular
Body Material
Polyolefin
Color
Black
Item
Meter Box
Includes
Reader Cover
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 12 in, Overall Width 16 1/4 in, Overall Length 21 1/2 in, Color Black, Product Type Meter Box, Includes Reader Cover, Nominal Pipe Size 3 in x 4 in, Shape Rectangular, Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.