This item is Discontinued.

Oatey Single Lever Brass BValve, 1/2" ASTM, 1960 38477SP

Single Lever Brass BValve, 1/2" ASTM, 1960 (Discontinued)

  • Mfr # 38477SP
  • Zoro # G7711938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38477SP
Zoro #
G7711938
UPC #
038753384771
Country of Origin
United States

Dimensions

Pipe Size
1/2"

Details

Body Material
Brass
Item
Single Lever Brass BValve,1/2" ASTM,1960
Ball Valve Basic Body Material
Brass
Ball Valve Product Group
Manual
Connection Type
PEX
Standard
ASTM E814; CAN/ULC S115
Handle Type
Single Lever

Description

Single Lever Brass BValve,1/2 In. ASTM,1960

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.