Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8263H200LF 24/DC

  • Zoro # G7718299


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8263H200LF 24/DC
Zoro #
G7718299
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-3/16 in
Overall Length
1-1/4 in
Center Line Pipe Center Size
2-49/64 in
Overall Width
1-15/16 in
Orifice Diameter
5/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
65 psi Air/Inert Gas, 50 psi Light Oil, 63 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
H
Body Material
Brass
Coil Enclosure
H
Electrical Connections
16 in Leads
IP Rating
IP65
Valve Design
2-Way/2-Position
Standards
CE, CSA, FM, UL Listed
Compliance
CSA, UL
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Ambient Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4X
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
65 psi
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
50 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
63 psi
Includes Coil
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Wattage
11.6 W
Coefficient of Volume (Cv)
0.45
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.45, Operating Pressure Differential Air/Inert Gas - Maximum 65 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.