Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G094LF 12/DC

  • Zoro # G7718457


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G094LF 12/DC
Zoro #
G7718457
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-27/32 in
Overall Width
2-3/4 in
Center Line Pipe Center Size
3-19/64 in
Overall Length
2-5/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
40 psi Air/Inert Gas, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Valve Design
2-Way/2-Position
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
Compliance
CSA, UL
IP Rating
IP66
Standards
UL Listed
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Maximum
150 psi
Includes Seal
Yes
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
4
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Thread Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
10.1 W

Description

The ASCO 8210G094LF 12/DC is a normally closed, pilot-operated 2-way solenoid valve designed for automated control of air, inert gases, light oil, and water flow. Constructed with a brass body and NBR seals, this valve operates over an ambient temperature range of 14°F to 140°F and handles fluid temperatures up to 180°F. The valve features Orifice diameter: 5/8 inch; Cv: 4. Response time: approximately 1 second (under defined operating conditions).

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed configuration
  • Body Material: Brass with NBR seal material
  • Operating Pressure Differential: 0 to 40 psi for air/inert gas; 0 to 150 psi for water
  • Orifice Diameter: 5/8 inch; Cv: 4
  • Electrical Specifications: 12V DC voltage, 10.1 W coil wattage included
  • Coil Enclosure: Watertight with Class F coil insulation
  • Environmental Rating: IP65-rated; suitable for environments with dust and water exposure per IP65
  • Mounting Orientation: Vertical installation recommended
  • Electrical Connection: 1/2 inch conduit hub
  • Connection Type: NPTF inlet and outlet threads with 1/2 inch nominal pipe size
  • Dimensions: Overall height 3-27/32 in, length 2-5/16 in, width 2-3/4 in
  • Includes coil and sealing components
  • Certified to CSA and UL standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.