Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G004LF 12/DC

  • Zoro # G7718667


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G004LF 12/DC
Zoro #
G7718667
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Height
5-21/32 in
Overall Length
3-3/8 in
Center Line Pipe Center Size
4-1/64 in
Overall Width
3-3/4 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Standards
UL Listed
IP Rating
IP65
Body Material
Brass
Coil Enclosure
Watertight
Compliance
CSA, UL
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
5 psi
Frequency
60 Hz
Mounting Orientation
Vertical
Thread Type
NPT
Response Time
1 sec
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Wattage
6.1 W
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Seal
Yes
Coefficient of Volume (Cv)
13

Description

The ASCO 8210G004LF 12/DC is a pilot-operated, 2-way/2-position solenoid valve with a normally closed configuration, designed to control the flow of air, inert gases, light oil, and water. Constructed with a brass valve body and equipped with a coil enclosure IP65-rated, this valve operates on 12 V DC and includes the coil and seals. The valve features a vertical mounting orientation; orifice diameter: 1 inch.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Design: 2-Way/2-Position; Valve Positions: 2-Position; Normally Closed
  • Body Material: Brass; Seal Material: NBR (Buna-N)
  • Voltage: 12 V DC; Wattage: 6.1 W
  • Flow Coefficient (Cv): 13
  • Inlet and Outlet Connection Type: NPTF; Thread Type: NPT; Nominal Pipe Size: 1 in; Center Line Pipe Size: 4-1/64 in
  • Maximum Operating Pressure Differential: 150 psi Air/Inert Gas and Water, 100 psi Light Oil; Minimum Pressure Differential: 5 psi Air/Inert Gas, Light Oil, Water
  • Maximum Fluid Temperature: 180°F; Ambient Temperature Range: 14°F to 140°F
  • Coil Insulation Class: F; Response Time: 1 sec
  • Electrical Connections: 1/2 in Conduit Hub
  • Environmental Rating: Indoor, Outdoor; IP Rating: 65; NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Includes coil and seals
  • Standards: CSA, UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.