Brass Ball Valve, Plated, 3/4" FPT, 600 CWP

  • Mfr # G-FPC-75

  • Zoro # G7721887


product price:  $19.25
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-FPC-75
Zoro #
G7721887
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.52 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Handle Length
4.29 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees F to 365 Degrees F
Body Material
Brass
Handle Type
Lever
Seat Material
PTFE
Stem Material
Nickel-Plated Brass
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP, 150 PSI WSP
Standards
UL, CSA, FM Approved; MSS SP-110; ANSI B1.20.1
Seal Material
PTFE
Handle Material
Chrome-Plated Steel, PVC
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Operating Temperature - Maximum
365 Degrees F
Color - Valve Handle
Blue
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
29.76
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.