Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle

  • Mfr # G-MFBV-25

  • Zoro # G7723077


product price:  $7.25
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MFBV-25
Zoro #
G7723077
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.65 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Handle Length
1.17 in
Nominal Valve Size
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Seat Material
PTFE
Body Material
Brass
Max. Pressure
600 PSI CWP, 150 PSI WSP
Handle Type
Lever
Temp. Range
-20 Degrees F to 350 Degrees F
Stem Type
Blowout Resistant
Stem Material
Brass
Ball Valve Product Group
Manual
Seal Material
PTFE
Handle Material
Steel, PVC
Standards
ISO Registered Factory; MSS SP-110; RoHS Compliant
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
8.23
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Maximum
370 Degrees F
Connection Type - Side 2
NPT
Color - Valve Handle
Blue

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.