Flat Washer, For Screw Size M12 , Steel Plain Finish, 50 PK

  • Mfr # UST182820

  • Zoro # G7731748


product price:  $18.75
/pk 50, $0.38/ea

Key Features

Material
Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST182820
Zoro #
G7731748
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Inside Diameter
13 mm

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Type
Flat Washer
Pack Size
Small Pack

Description

Flat Washer,METBLUE,M12,DIN 125,Steel, Flat Washer Type Standard, Material Steel, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.