Shaft Seal, 90 x 115 x 12 mm., TCV, Fluoro Rubber

  • Mfr # 9011512TCV

  • Zoro # G7749345


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Dual Lip Seal
Inside Dia.
90 mm
Outside Dia.
115 mm
Lip Material
Fluoro Rubber
Maximum Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9011512TCV
Zoro #
G7749345
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
90 mm
Outside Dia.
115 mm
Width
12 mm
Overall Width
12 mm
Outside Diameter
115 mm
Inside Diameter
90 mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Maximum Pressure
10 psi
System of Measurement
Metric
Contact Type
Contact Seal
Maximum Surface Speed
999 mps
Case Coating
None
Spring Reinforcement
Yes
Number of Lips
2

Description

Rotary Shaft Seal, Design Code TCV, Inside Diameter 90 mm, Outside Diameter 115 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.