Beige ABS Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-ABS-501

  • Zoro # G7759225


product price:  $45.75
/ea
Sold in multiples of 3 for $137.25

Key Features

Material
ABS
Color
Beige
Length
12"
Width
3"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ABS-501
Zoro #
G7759225
UPC #
193005892388
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190
Min. Temp. (F)
-40
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Friction Rating
Slippery
Shape
Bar
Friction Coefficient
0.5
Backing Type
Plain
Grade
Standard
Plastic Hardness
Rockwell R105
Plastic Clarity
Opaque
Water Absorption
0.004
Thickness Tolerance
(-0" - +0.134")
Impact Strength Rating
Good
Plastic Density
0.038 lbs / cu. in.
Water Absorption Rating
Poor
Tensile Strength Rating
Good

Description

ABS Plastic Bar - 1-1/2" Thick x 3" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.