
Micrometer, Groove, 25-50mm
Mfr # 146-223
Zoro # G7765657
product price:Â $555.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Rotating, Flanged
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146-223
Zoro #
G7765657
UPC #
603908340621
Country of Origin
Japan
Details
Item
Groove Micrometer
Resolution
0.01mm
Range
Outside: 25to 50mm; Inside: 26.5 to 51.5mm
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Rotating, Flanged
Thimble
Ratchet
Description
Micrometer,Groove,25-50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.