.jpg)
High Strength Buna-N Rubber w Adhesive - 50A - 1/32" T x 36" W x 60" L
Mfr # BULK-RS-BHS50-781
Zoro # G7791750
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
5 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-BHS50-781
Zoro #
G7791750
UPC #
193005948917
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
5 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.3
Elongation
3.8
Shape
Sheet
Tensile Strength
1,500 psi
Standards
ASTM D2000 BF 510
Density
1.35 g/cm3
Texture
Smooth
Thickness Tolerance
(0.000" - +0.016")
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Grade
High Strength
Durometer
50A
Tear Strength
20 N/mm
Description
High Strength Buna-N Rubber Roll with Acrylic Adhesive - 50A - 1/32" Thick x 36" Wide x 60" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.