White HDPE Plastic Bar 24" L, 1" W

  • Mfr # BULK-PS-PE-92

  • Zoro # G7800640


product price:  $4.49
/ea
Sold in multiples of 22 for $98.78

Key Features

Material
HDPE
Color
White
Length
24"
Width
1"
Tensile Strength (PSI)
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-92
Zoro #
G7800640
UPC #
193005040321
Country of Origin
Unknown

Dimensions

Length
24"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70
Impact Strength Rating
Good
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption
0.0001
Plastic Hardness
60D
Shape
Bar
Grade
Standard
Thickness Tolerance
(-0.007" - +0")

Description

HDPE Plastic Bar - 1/8" Thick x 1" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.