Zoro Homepage

Calibration Gas Cylinder, 103L

  • Mfr # J197850LA

  • Zoro # G7802977


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi-Gas Monitors
Gas Mixture
C3h8 50% LEL 1.1%
Gas Type
Propane
Industry Type
Healthcare
Standards
OSHA 29 CFR 1910.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J197850LA
Zoro #
G7802977
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
Connection Size
C-10
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
For Use With
Multi-Gas Monitors
Gas Mixture
C3h8 50% LEL 1.1%
Gas Type
Propane
Industry Type
Healthcare
Standards
OSHA 29 CFR 1910.94
Calibration Certificate
NIST
Cylinder Material
Steel
Accuracy
+/-2%
Background Gas
Air
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Gas Name
Propane
Outlet Connection Type
C-10
Reusability
Disposable
Container Type
Cylinder
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Maximum
125 Degrees F
Product Type
Calibration Gas

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture C3h8 50 Percent LEL 1.1 Percent, Gas Type Propane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.