Mechanics Gloves, 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane Palm, 2XL, Black/Red

  • Mfr # KX01A

  • Zoro # G7805058


product price:  $7.19
/pr
Sold in multiples of 2 for $14.38

Key Features

Color
Black/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX01A
Zoro #
G7805058
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016

Description

The KarbonHex Shadow is extremely close fitting and lightweight with a highly breathable textured palm and fingertips. Added anti-abrasion zones to the rear of the glove provide maximum comfort and dexterity, offering all-round pinpoint precision handeling.


  • Lightweight & highly dexterous for pinpoint precision handling
  • Wavex embossed grip on palm & fingers for improved grip
  • Anti-abrasion reinforced forefinger & thumb
  • Conductive fingertips for use with touch screen devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.