Mechanics Gloves, 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane Palm, 2XL, Black/Gray/Red

  • Mfr # KX01

  • Zoro # G7805082


product price:  $6.69
/pr
Sold in multiples of 2 for $13.38

Key Features

Color
Black/Gray/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX01
Zoro #
G7805082
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Mechanics Gloves
Color
Black/Gray/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016

Description

The KarbonHex Dusk is extremely close fitting and lightweight. Raised silicon hex grip in the palm and fingertips provides increased grip and abrasion resistance. Conductive fingertips allows workers to use touch screen devices.


  • Lightweight & highly dexterous for precision handling
  • Raised silicon grip on fingertips & palm for enhanced grip
  • High dexterity 0.5mm ultra-thin synthetic palm & fingers
  • Silicone reinforced stretch spandex back for increased comfort
  • Conductive fingertips for use with touch screen devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.