Mechanics Gloves, 75% Polyester, 25% Polyurethane Palm, 2XL, Black/Red

  • Mfr # KX03A

  • Zoro # G7805268


product price:  $8.59
/pr

Key Features

Glove Size
2XL
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX03A
Zoro #
G7805268
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016

Description

The KarbonHex Granite is well balanced with an extreme abrasion resistant palm engineered for durability and long lasting comfort. The reinforced rope channel and forefinger / thumb zones offer increased protection and grip.


  • Form fitting spandex back provides increased breathability & flexibility
  • Neoprene cuff for added comfort & a secure fit
  • Ultra high abrasion resistant synthetic suede palm for increased durability
  • Rough & rugged composite reinforced palm; finger & thumb for improved grip
  • Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.