2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb

  • Mfr # PRE20273ZN-VPR01(CG)

  • Zoro # G7805895


product price:  $8.15
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Donut
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRE20273ZN-VPR01(CG)
Zoro #
G7805895
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-3/8 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
2 in
Overall Height
4 in
Stem Dia.
7/16 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Donut
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Pvc
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Series
Regent
System of Measurement
Inch
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Clear
Standards
NSF Approved, RoHS Compliant
Caster Mounting Type
Stem
Core Color
Gray
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Chemicals and Oils
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Wheel Hardness Rating
90 Shore A
Load Capacity - Maximum
90 lb
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.