Welding Gloves, Cinched Wrist Cuff, English Thumb, Goatskin, XL, 1 PR

  • Mfr # WTIG

  • Zoro # G7805977


product price:  $6.79
/pr
Sold in multiples of 2 for $13.58

Key Features

Cuff Material
Split Goat Leather
Application
TIG
Cuff Style
Cinched Wrist
Glove Back Material
Goat Leather
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTIG
Zoro #
G7805977
UPC #
818187012019
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Welding Gloves
Cuff Material
Split Goat Leather
Application
TIG
Cuff Style
Cinched Wrist
Glove Back Material
Goat Leather
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
English
Color
White

Description

Premium Grade Goatskin Tig Welding Glove with 4 Inch Split Cuff and English Thumb


  • High grade goatskin grain specially formulated to withstand medium heat work environments
  • 4" Gauntlet cuff enhances wrist protection
  • English style thumb cut and pre-curved fingers for unparalleled ergonomics
  • Pique finger seams eliminate finger seam fatigue while working
  • Clinch back provides a snug and secure fit
  • Provides excellent protection against abrasion and puncture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.