2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb

  • Mfr # C0020273ZN-POL01(KK)B

  • Zoro # G7806209


product price:  $10.59
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
1-13/16 in
Mounting Height
2-3/4 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C0020273ZN-POL01(KK)B
Zoro #
G7806209
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1-13/16 in
Mounting Height
2-3/4 in
Stem Length
1-3/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in
Overall Height
4 1/8 in

Details

Item
Low Profile Grip Ring Stem W/ Brake
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyolefin - Log
Application
Electronic Equipment, Business Machines, Store Fixtures, Laboratory Equipment, Vending Machines, Dolly Solutions, Refrigeration Units
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Series
00
Caster Mounting Type
Stem
Caster Product Group
Swivel Caster with Brake
Wheel/Tread Color
Black
System of Measurement
Inch
Features
Sleek, Low Profile Design, Chemical Resistance, Floor Protection, High-Impact Strength
Swivel Raceway Type
Double Ball
Frame Finish
Zinc Plated
Operating Temperature Range
-20°F to 180°F
Wheel Core Material
Polyolefin
Standards
RoHS Compliant, NSF Approved
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Core Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Caster Features
Low-Profile
For Surface Type
Asphalt, Ceramic, Grease, Oil, Steel
Load Capacity - Maximum
300 lb
Number of Mounting Holes
0
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 300 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1 13/16 in Wheel Width, Polypropylene Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.