2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb

  • Mfr # PRE20273ZN-TPU

  • Zoro # G7806349


product price:  $7.49
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRE20273ZN-TPU
Zoro #
G7806349
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-3/8 in
Overall Height
4 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
90 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40°F to 180°F
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Wheel/Tread Color
Gray
Series
Regent
Standards
NSF Approved, RoHS Compliant
Wheel Core Material
Polyolefin
System of Measurement
Inch
Features
Octagon Washer for Easy Installation, High Strength, Durability, Excellent Floor Protection, Highly Resistant to Chemicals and Oils
Core Color
Black
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Hardness Rating
40 Shore D
Operating Temperature - Minimum
-40 Degrees F
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
90 lb
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Polyurethane Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.