Pipe Fitting, 304 Stainless Steel, Class 150, Half Coupling, 1/4 in FNPT x Butt Weld

  • Mfr # ZUSA-PF-100

  • Zoro # G7808602


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Specific Fitting Shape
Half Coupling
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-100
Zoro #
G7808602
UPC #
193005416638
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT x Butt Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

The USA INDUSTRALS - ZUSA-PF-100 is a half coupling pipe fitting made from 304 stainless steel, designed to connect or reduce branch connections in piping systems where space is limited. It features a coupling shape with one end shortened to engage only a single pipe. The fitting incorporates FNPT (Female National Pipe Thread) on one end and a butt weld connection on the other, enabling a reliable join between threaded and welded pipe sections.

Key Features:

  • Material: 304 Stainless Steel
  • Shape: Half Coupling (shortened coupling for branch connections)
  • Connection Types: FNPT x Butt Weld
  • Pressure Rating: Class 150 with a maximum pressure of 150 psi
  • Pipe Size: 1/4"
  • Meets Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.