Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 79948

  • Zoro # G7812685


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Brass
Body Style
1-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79948
Zoro #
G7812685
UPC #
691514799483
Country of Origin
Germany

Dimensions

Pipe Size
2 in
Overall Length
6.36 in
Connection Size - Side 2
2 in
Handle Height
3.32 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
6.12 in

Details

Ball Material
Lead Free Brass
Body Style
1-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Handle Type
Lever
Handle Material
Metal
Body Material
Bronze
Seat Material
PTFE
Seal Material
EPDM
Max. Pressure
200 PSI CWP
Hose I.D.
1 in
Temp. Range
Up to 200 Degrees F
Stem Material
Brass
Stem Type
Blowout Resistant
Vacuum Service Rating
-29.2 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Green
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.