316 Stainless Steel Hex Nipple, 1/8 in MNPT x 1/8 in MNPT, 2 in Length, 9,400 psi Max Pressure

  • Mfr # ZUSA-PF-4768

  • Zoro # G7816759


product price:  $19.55
/ea
Sold in multiples of 6 for $117.30

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4768
Zoro #
G7816759
UPC #
193005429898
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"
Overall Pipe Length
2"
Hex Size
7/16''

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
9400 psi

Description

The USA INDUSTRALS - ZUSA-PF-4768 is a stainless steel hex nipple designed for connecting two female-threaded fittings or pipes. Constructed from 316 stainless steel, which offers corrosion resistance and mechanical strength, it is suitable for various piping systems. Its maximum rated pressure is 9,400 psi, supporting high-pressure applications. The fitting features a 2-inch overall length and a 7/16-inch hex size for wrenching. The connection type is MNPT, with a nominal pipe size of 1/8 inch, suitable for use in industrial, plumbing, or hydraulic installations following specified ANSI/ASME standards.

Key Features:

  • Constructed from 316 stainless steel, which offers corrosion resistance and mechanical strength.
  • Hex nipple shape with a 7/16-inch across flats hex size for installation and removal.
  • Overall length of 2 inches with MNPT connection ends.
  • Rated for use in applications within its specified pressure parameters.
  • Connection size of 1/8 inch with male-threaded ends.
  • Conforms to applicable ANSI/ASME standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.