Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT

  • Mfr # ZUSA-PF-3153

  • Zoro # G7818752


product price:  $17.69
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-3153
Zoro #
G7818752
UPC #
193005426545
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1

Description

Pipe Fitting - 304 Stainless Steel - Class 3000 - Coupling - 3/4" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.