Square Head Plug, 304 Stainless Steel, 1 in, MNPT, Class 150

  • Mfr # ZUSA-PF-348

  • Zoro # G7822340


product price:  $13.49
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-348
Zoro #
G7822340
UPC #
193005417727
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Nominal Pipe Size
1 in
Outside Diameter
1 in
Overall Length
1 3/16 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351
Max. Pressure
150 psi
Material Grade
304
Plug Construction
Cored
Class
Class 150
Magnetic
No
Includes Seal
No
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes

Description

The ZORO SELECT - ZUSA-PF-348 is a stainless steel square head plug designed to seal or close the end of a threaded pipe or fitting. Constructed from 304 stainless steel, suitable for applications requiring corrosion resistance. The threaded connection type is MNPT, with a rated for up to 150 psi maximum working pressure, and contains pre-applied PTFE thread sealant. The overall length of the plug is 1 3/16 inches, with an outside diameter of 1 inch, and it fits pipe sizes of 1 inch nominal.

Key Features:

  • Material Grade: 304 Stainless Steel – provides corrosion resistance and strength.
  • Shape and Design: Square Head Plug – features a square-shaped head for wrenching and easy installation/removal.
  • Connection Type: MNPT – threaded connection for compatibility with corresponding pipe fittings.
  • Pressure Ratings: rated for applications with pressures up to 150 psi
  • Standards: Conforms to ASTM A351 and ANSI/ASME B1.20.1.
  • Temperature Range: designed to operate within the specified temperature range of 0°F to 360°F
  • Thread Sealant: contains pre-applied PTFE thread sealant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.