Pipe Fitting w Sealant - 316SS - #150 - Hex Socket Plug - 1-1/4" MNPT

  • Mfr # ZUSA-PF-7157

  • Zoro # G7825159


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7157
Zoro #
G7825159
UPC #
193005874223
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1-1/4"

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS ZUSA-PF-7157 is a stainless steel plug fitting designed for installation and removal with a hex socket. It features a Class 150 pressure rating and a maximum pressure of 150 psi. Made from 316 stainless steel, it has a dual-ended connection with MNPT threads and a pipe size of 1-1/4 inches. Suitable for use with stainless steel piping systems, it conforms to ASTM A351; ANSI/ASME B1.20.1 standards.

Key Features:

  • Material: 316 Stainless Steel
  • Shape: Plug, Hex Socket
  • Connection Type: MNPT
  • Schedule/Class: Class 150
  • Max. Pressure: 150 psi
  • Pipe Size: 1-1/4"
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.