StainlessSteel, Straight, 1"NPTx1/2"NPT

  • Mfr # ZUSA-PF-7091

  • Zoro # G7825235


product price:  $25.19
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-7091
Zoro #
G7825235
UPC #
193005874100
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1" x 1/2"
Hex Size
1 7/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Pressure
150 psi
Max. Steam Pressure
150 psi
Standards
ASTM A351
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Material Grade
316
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
12
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Includes Seal
No
Fitting Side B Type
NPT

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 12, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.