20V/60V MAX* FLEXVOLT 9Ah Battery (2 PK)

  • Mfr # DCB609-2

  • Zoro # G7825846


product price:  $399.00
/pk 2, $199.50/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Voltage
20 V
Charger Included
No
Charger Input Voltage
120V AC
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB609-2
Zoro #
G7825846
UPC #
885911458306
Country of Origin
China

Details

Item
Battery
Battery Capacity
9 Ah
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Charger Input Voltage
120V AC
Features
Dual-Voltage, Durable Construction With A Single Piece Cell Holder, LED State Of Charge Display
Includes
(2) Batteries
Charger Replacement
DCB118
Included Charger
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
FLEXVOLT(R)
Weight
3.2 lb
Cordless Tool Battery Platform
FLEXVOLT(R)
Wireless Tool Tracking
No
Battery Chemistry
Li-ion

Description

Get the most out of your 20V MAX* and 60V MAX* tools with these FLEXVOLT® 9Ah Battery engineered with flexible battery technology. Designed to automatically switch voltages when you change your tool, our most versatile battery helps maximize performance for tough jobs.


  • • Power And Runtime - Take on tough applications and help maximize productivity with a 9Ah capacity each.

  • • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.

  • • Dual-Voltage Flexible Technology - Maximize the performance of your 20V MAX* and 60V MAX* tools with this battery that automatically switches voltage when you change your tools.

Designed for:


  • • (2) DCB609 20V/60V MAX* FLEXVOLT® 9Ah Battery (2 PK)

  • • * Maximum initial battery voltage (measured without a workload) is 20, 60, and 120 volts. Nominal voltage is 18, 54, and 108. 120V MAX is based on using 2 DEWALT 60V MAX* lithium-ion batteries combined.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.