Square Head Plug, 304 Stainless Steel, 1/2 in, MNPT, Class 150, Cored, PTFE Thread Sealant

  • Mfr # ZUSA-PF-346

  • Zoro # G7825929


product price:  $9.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-346
Zoro #
G7825929
UPC #
193005417703
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Diameter
1/4 in
Overall Length
15/16 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351
Max. Pressure
150 psi
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
Includes Seal
No
Material Grade
304
Maximum Operating Pressure
150 psi
Magnetic
No
Thread Sealant Type
PTFE

Description

Square Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male NPT, 1/4 in Outside Diameter, 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.