Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT

  • Mfr # ZUSA-PF-3145

  • Zoro # G7827520


product price:  $62.99
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-3145
Zoro #
G7827520
UPC #
193005426507
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
2-11/64''

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
Max. Pressure
3000 psi

Description

The USA INDUSTRIALS - ZUSA-PF-3145 is a stainless steel pipe union designed for joining two pipe ends without the need to rotate the pipes, enabling access for maintenance or replacement. Made from 304 stainless steel, this union is corrosion-resistant; rated for a maximum pressure of 3000 psi. It features a Female National Pipe Thread (FNPT) connection type and is designed for use in industrial environments.

Key Features:

  • Basic pipe fitting material: Metal (304 Stainless Steel)
  • Specific fitting shape: Union, consisting of body, nut, and mating seat or gasket
  • Connection type: Female National Pipe Thread (FNPT)
  • Pipe size: 3/4"
  • Pressure rating: Class 3000 with a maximum pressure of 3000 psi
  • Hex size (across flats): 2-11/64 inches
  • Conforms to standards ASTM A182; ANSI/ASME B16.11; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.