StainlessSteel, 90Elbow, 1/8"NPTx1/8"NPT

  • Mfr # ZUSA-PF-7036

  • Zoro # G7829225


product price:  $10.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7036
Zoro #
G7829225
UPC #
193005873813
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Pressure
150 psi
Standards
ASTM A351
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Color
Silver
Fitting Side B Pipe Threading
27
Thread Sealant Type
PTFE
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
27
Class
Class 150
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Male
Material Grade
316
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female

Description

90 Degrees Street Elbow, Stainless Steel, 316, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Male, NPT, 27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.