Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-117/CWG

  • Zoro # G7831266


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, Holster, Quick Reference Guide
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-117/CWG
Zoro #
G7831266
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
6.6 in
Overall Width
3.4 in
Pulse Width
No
Depth
1.8 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, Holster, Quick Reference Guide
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Max. AC Amps
10
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Calibration Certificate Included
Yes
Max. DC Amps
10
Temp. Range
14 Degrees to 122 Degrees F
Instrument Safety Rating
CAT III 600V
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
NIST Certification By
Techni-Tool
Display
Backlit LCD
Auto Ranging
Yes
Capacitance Range
1 nF to 9999 uF
Series
FLUKE (R) Fluke-117
Multimeter Style
Compact - Basic Features
AC Response
TRMS
Max. Ohms
40 megohm
Peak Hold
No
Duty Cycle
No
Intrinsically Safe
No
Min-Max-Avg Button Included
Yes
Maximum AC Current Measurement
10 A
Minimum AC Current Measurement
0 A
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Maximum DC Current Measurement
10 A
Thermal Imaging
No
Maximum DC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Minimum/Maximum Memory
Yes
Dustproof
No
Battery Chemistry
Alkaline
Minimum Resistance Measurement
0.1 ohm
Minimum Capacitance Measurement
1 nF
Maximum Storage Temperature
140 Degrees F
Software Included
No
Batteries Included
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Frequency Measurement Accuracy
0.1% + 2
IP Rating
IP42
Minimum Storage Temperature
-40 Degrees F
Basic AC Current Accuracy
1.5% + 3
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
Current Leakage Testing
No
Removable Screen
No
Resistance Measurement Accuracy
+/-5%
Maximum AC Voltage Measurement
600 V
Weight
550 g
Capacitance Measurement Accuracy
1.9% + 2
Frequency Measurement Resolution
0.01 Hz
Capacitance Measurement Resolution
1 nF
Minimum Frequency Measurement
0.01 Hz
Fuse Access
Yes
Battery Access
Yes
Minimum DC Voltage Measurement
0 V
Maximum Capacitance Measurement
9,999 uF
Basic DC Current Accuracy
1.0% + 3
Minimum Temperature Measurement
14 Degrees F
Minimum AC Voltage Measurement
0 V
Maximum Resistance Measurement
40 megaohm
Maximum Temperature Measurement
122 Degrees F
Minimum DC Current Measurement
0 A
Bluetooth Compatible
No
AC Response Calculation
TRMS
Maximum Frequency Measurement
50 kHz
Battery Voltage
9V
Waterproof
No
Bar Graph Included
Yes
NIST Certification By Manufacturer
Techni-Tool

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 3, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Electricians, Non-Contact Voltage Detection, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.