Zoro Homepage
This item is Discontinued.
Micro 100 Radius Boring Tool, 1-1/2" L, C2 Micrograin Carbide BBL-080600

Radius Boring Tool, 1-1/2" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # BBL-080600
  • Zoro # G7835143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-080600
Zoro #
G7835143
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8"
Overall Length
1-1/2"
Bore Dia.
.080"
Bore Depth
.600"
Radius
.003"-.005"

Details

Item
Radius Boring Tool
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.020"

Description

Radius Boring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.