304 Stainless Steel Hex Nipple, 1/4 in Male NPT, Class 150, Thread Sealant

  • Mfr # ZUSA-PF-413

  • Zoro # G7836779


product price:  $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-413
Zoro #
G7836779
UPC #
193005417956
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
5/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Pressure
150 psi
Color
Silver
Standards
ASTM A351
Fitting Side B Gender
Male
Maximum Operating Pressure
150 psi
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Material Grade
304
Fitting Side B Type
NPT
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
18
Includes Seal
No
Thread Sealant Type
PTFE

Description

The ZORO SELECT - ZUSA-PF-413 is a stainless steel Class 150 hex nipple pipe fitting with pre-applied PTFE thread sealant. Made from 304 stainless steel, this fitting features male NPT threaded connections on both ends, sized at 1/4 inch nominal pipe size. Designed according to ASTM A351 and ANSI/ASME B1.20.1 standards, it is rated for a maximum operating pressure of 150 psi. The hexagonal center provides a wrenching surface to aid installation and removal. Media compatibility is not specified; use within the specified Class 150 (maximum 150 psi) rating. Key Features:

  • Material: 304 Stainless Steel
  • Pressure Rating: Class 150, maximum operating pressure 150 psi
  • Configuration: Hex nipple with male threaded connections on both ends (MNPT x MNPT)
  • Connection Size: 1/4 inch nominal pipe size on both ends
  • Threading: 18 threads per inch, NPT standard
  • Includes factory-applied PTFE thread sealant
  • Hex size: 5/8 inch across flats for wrench use
  • Meets ASTM A351 and ANSI/ASME B1.20.1 standards
  • Low lead compliant for potable water use

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.