PipeNipple, SS, 1/2", NPTxNPT, 12"
- Mfr # ZUSA-PF-3893
- Zoro # G901771877
product price:Â
$
41.19
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.147 in
Outside Diameter
27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3893
- Zoro #
- G901771877
- UPC #
- 193005427894
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.147 in
- Outside Diameter
- 27/32 in
- Overall Length
- 12 in
- Inside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,1/2",NPTxNPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.