Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Adhesive-Backed Absorbent Roll, 8 gal, Universal, Maintenance, Gray, Polypropylene, Polyester MAT3250G

Adhesive-Backed Absorbent Roll, 8 gal, Universal, Maintenance, Gray, Polypropylene, Polyester (Discontinued)

  • Mfr # MAT3250G
  • Zoro # G7838887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT3250G
Zoro #
G7838887
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
32"

Details

Item
Adhesive-Backed Absorbent Roll
Volume Absorbed per Pkg.
8 gal
Material
Polypropylene, Polyester
Color
Gray
Perforations
No
Fluids Absorbed
Universal, Maintenance
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
8 gal.

Description

Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 8 gal, Material Polypropylene, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.