Walter Titex - High speed solid carbide reamer

  • Mfr # F2481TMS-8.5

  • Zoro # G7843911


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2481TMS-8.5
Zoro #
G7843911
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
20.00 mm
Reamer Size
8.50 mm
Size- Decimal
8.50mm (0.3346)
Overall Length
100.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
8.50mm
Shank Dia.
10 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Application
For Cast Iron, Steel
Cutting Direction
Left Hand
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3346
Drill Bit Finish
TMS
Shank Type
Straight
Coolant Through
Yes
Standards
DIN 6537
Number of Pieces
1
List Number
F2481
Material
Carbide
Spiral Direction
Left Hand
Grade
High Performance
Number of Flutes
6
Drill Bit Material
Carbide
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, TiAlN, Metric, 8.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.