Fabric Task Chair, 21" to 31", No Arms, Blue

  • Mfr # WAT-F-TLC-WW-BLUE

  • Zoro # G7844277


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Blue
Arm Style
No Arms
Number of Glides
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAT-F-TLC-WW-BLUE
Zoro #
G7844277
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Max.
31 in
Seat Height Range
21" to 31"
Seat Depth
19 in
Overall Depth
19 in
Seat Width
21-1/2"
Seat Height Min.
21 in
Overall Width
21 1/2 in
Overall Height
34 1/2 in
Back Height
15 1/2 in
Back Width
19 in
Minimum Seat Height
25 in
Notional Size
Big and Tall
Maximum Overall Height
34 1/2 in
Seat Thickness
2 1/2 in
Maximum Seat Height
35 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Arm Style
No Arms
Number of Glides
0
Features
10-Year Unconditional Warranty
Backrest
Tilt
Base Material
Polished Aluminum
Seat Tilt Backward
10 Degrees
Back Color
Blue
Seat Material
Fabric
Cushion
High Density Foam
Back Tilt Backward
105 Degrees
Seat Tilt Forward
-3 Degrees
Back Material
Fabric
Number of Casters
5
Caster Type
Carpet Casters
Standards
ANSI/BIFMA
Weight Capacity
450 lb
Base Color
Natural
Base
Polished Aluminum
Assembled
No
Assembled/Unassembled
Unassembled
Seat Color
Blue
Frame Material
Aluminum
Back Tilt Forward
80 Degrees
Frame Color
Chrome
Series
Washington
Office Chair Style
Task Chair
Assembly
Unassembled
Minimum Seat Tilt
-3 Degrees
Seat Adjustments
Height
Includes Footrest
Yes
Tilting Back
Yes
Number of Casters/Glides
5
Maximum Back Tilt
105 Degrees
Adjustable Tilt Tension
Yes
Minimum Back Tilt
80 Degrees
Number of Arms
0
Maximum Seat Tilt
10 Degrees
Adjustable Seat
Yes
Tilt Configuration
Basic Tilt
Support Style
Frame

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 35 in, Maximum Overall Height 34 1/2 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.