Adhesive-Backed Absorbent Roll, 2 gal, Universal, Maintenance, Gray, Polypropylene, Polyester (Discontinued)
- Mfr # MAT1625G
- Zoro # G7849475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT1625G
Zoro #
G7849475
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Width
16"
Details
Item
Adhesive-Backed Absorbent Roll
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene, Polyester
Color
Gray
Perforations
No
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
2 gal.
Absorbency Weight
Medium
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 2 gal, Material Polypropylene, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.