White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-851

  • Zoro # G7853043


product price:  $26.65
/ea
Sold in multiples of 3 for $79.95

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-851
Zoro #
G7853043
UPC #
193005902346
Country of Origin
Unknown

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Wall Thickness Tolerance
(-0.069" - +0")
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Shape
Bar
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Backing Type
Plain
Friction Rating
Very Slippery
Plastic Hardness
70D
Plastic Clarity
Opaque
Water Absorption
0.0001
Water Absorption Rating
Excellent

Description

White UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 5" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.